5-7/16 in. Griggs Pull in Polished Chrome
Nouveau 5-7/16 in. Griggs Pull in Polished Chrome
Package Quantity Info:
EA: 1 CA: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Nouveau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-7/8 in
- Material:
- Zinc Alloy
- Style:
- Contemporary
- Width:
- 1/2 in