5-7/8 in. Cabinet Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Nouveau 5-7/8 in. Cabinet Pull in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Nouveau 5-7/8 in. Cabinet Pull in Brushed Satin Nickel

  • Fast #
  • Part #TM391
  • Item #1845891
  • Manufacturer Part #M391
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Nickel Tones Select Color Finish Category
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Backed by a lifetime warranty for the original purchaser
  • Requires Certification

Specifications

Collection:
Nouveau
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/16 in
Diameter - Base:
1/2 in
Hardware Type:
Drawer Pull
Height:
1-13/16 in
Length:
5-7/8 in
Material:
Zinc Alloy
Style:
Transitional
Width:
1/2 in