Nouveau II 2-3/8 in. Cabinet Knob in Polished Chrome

Part #TM1127  |  Item #4917611  |  Manufacturer Part #M1127

$ 7.02 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1/2 in

Collection: Nouveau II

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1 in

Handle Type: Knob

Length: 2-3/8 in

Material: Zinc Alloy

Product Type: Cabinet Knob

Style: Contemporary

Width: 9/16 in