5-1/2 in. Tapered Cabinet Bar Pull in Flat Black
Nouveau III 5-1/2 in. Tapered Cabinet Bar Pull in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Nouveau III
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/2 in
- Diameter - Base:
- 1/2 in
- Handle Type:
- Pull
- Hardware Type:
- Bar Pull
- Length:
- 5-1/2 in
- Material:
- Zinc Alloy
- Shape:
- Tapered
- Style:
- Contemporary
- Weight:
- 0.34 lb
- Width:
- 7/16 in