Top Knobs

Pennington 6-11/16 in. Bar Pull in Flat Black

Part #TM1018  |  Manufacturer Part #M1018

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/8 in

Collection: Pennington

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 1-3/8 in

Handle Type: Bar

Length: 6-11/16 in

Material: Steel

Style: Transitional

Width: 1/2 in