Princetonian 4-9/16 in. Cabinet Bar Pull in Brushed Satin Nickel

Part #TM1041  |  Item #4917414  |  Manufacturer Part #M1041

$ 11.39 EACH

Color/Finish:
Brushed Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Princetonian

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

Handle Type: Pull

Length: 4-9/16 in

Material: Steel

Product Type: Cabinet Bar Pull

Style: Contemporary

Width: 3/8 in