Sanctuary 4-1/2 in. Arched Pull in Polished Chrome

Part #TTK3PC  |  Item #4917514  |  Manufacturer Part #TK3PC

$ 9.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Sanctuary

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Handle Type: Pull

Length: 4-1/2 in

Material: Zinc Alloy

Width: 19/50 in