5-1/2 in. Modern Metro Tab Pull in Brushed Satin Nickel
Sanctuary® II Modern Metro 5-1/2 in. Modern Metro Tab Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Sanctuary® II Modern Metro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1 in
- Diameter - Base:
- 2-1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-1/2 in
- Material:
- Zinc Alloy
- Style:
- Contemporary
- Width:
- 1/2 in