Sanctuary II 5-3/8 in. Pull in Brushed Satin Nickel

Part #TTK251BSN  |  Item #4917365  |  Manufacturer Part #TK251BSN

$ 8.10 EACH

Color/Finish:
Brushed Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Base Diameter: 3/8 in

Collection: Sanctuary II

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/16 in

Length: 5-3/8 in

Material: Zinc Alloy

Product Type: Pull

Style: Contemporary

Width: 3/4 in