5-3/8 in. Pull in Polished Chrome
Sanctuary II Modern Metro 5-3/8 in. Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Sanctuary II Modern Metro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Pull
- Length:
- 5-3/8 in
- Material:
- Zinc Alloy
- Product Type:
- Pull
- Style:
- Contemporary
- Width:
- 3/4 in