Sanctuary II 5-3/8 in. Zinc Alloy Pull in Flat Black

Part #TTK251BLK  |  Item #7028511  |  Manufacturer Part #TK251BLK

$ 8.10 EACH

Color/Finish:
Flat Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Sanctuary II

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 1-1/16 in

Handle Type: Pull

Length: 5-3/8 in

Material: Zinc Alloy

Style: Contemporary

Width: 3/4 in