4-11/16 in. Lily Pull in Polished Chrome
Serene Lily 4-11/16 in. Lily Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Serene Lily
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Bar Pull
- Length:
- 4-11/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 1/2 in