Top Knobs

Serene 5-15/16 x 1/2 in. Lily Knob in Brushed Satin Nickel

Part #TTK823BSN  |  Manufacturer Part #TK823BSN

Color/Finish:
Brushed Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Serene

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/8 in

Handle Type: Pull

Length: 5-15/16 in

Material: Zinc Alloy

Width: 1/2 in