5-15/16 x 1/2 in. Lily Knob in Polished Chrome
Serene Lily 5-15/16 x 1/2 in. Lily Knob in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Serene Lily
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Bar Pull
- Length:
- 5-15/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 1/2 in