5-7/16 x 7/16 in. Lydia Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Serene Lydia 5-7/16 x 7/16 in. Lydia Pull in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Serene Lydia 5-7/16 x 7/16 in. Lydia Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK794BSN
  • Item #7109341
  • Manufacturer Part #TK794BSN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Serene Lydia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/4 in
Diameter - Base:
7/16 in
Hardware Type:
Bar Pull
Length:
5-7/16 in
Material:
Zinc Alloy
Style:
Modern
Width:
7/16 in