Serene 7-3/16 in. Pull in Polished Nickel

Part #TTK824PN  |  Item #7109007  |  Manufacturer Part #TK824PN

$ 13.10 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Serene

Color Finish: Polished Nickel

Hardware Type: Pull

Length: 7-3/16 in

Material: Zinc Alloy

Width: 1/2 in