7-3/16 in. Zinc Alloy Lily Pull with 6-5/16 in. Center-to-Center in Flat Black
Serene Lily 7-3/16 in. Zinc Alloy Lily Pull with 6-5/16 in. Center-to-Center in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Serene Lily
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-5/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Bar Pull
- Length:
- 7-3/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 1/2 in