Top Knobs Serene 8-7/16 in. Lily Pull in Polished Chrome

TTK825PC

Manufacturer Part #: TK825PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Serene
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/8 in
Handle Type
Pull
Length
8-7/16 in
Material
Zinc Alloy
Width
1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday