9-7/16 in. Zinc Alloy Bar Pull with 8-13/16 in. Center-to Center in Brushed Satin Nickel
Serene Kara 9-7/16 in. Zinc Alloy Bar Pull with 8-13/16 in. Center-to Center in Brushed Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Serene Kara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Pull
- Length:
- 9-7/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 3/8 in