Brushed Satin Nickel Pull
Serene Juliet Brushed Satin Nickel Pull
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Serene Juliet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 5/16 in
- Hardware Type:
- Bar Pull
- Length:
- 6-13/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 5/16 in