Brushed Satin Nickel Pull
Serene Lily Brushed Satin Nickel Pull
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Serene Lily
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Bar Pull
- Length:
- 7-3/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 1/2 in