Round Knob in Black
Serene™ Round Knob in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Serene™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Type:
- Knob
- Shape:
- Round
- Width:
- 1-3/16 in