Top Knobs

Somerset 1-1/4 in. Cabinet Knob in Antique Pewter

Part #TM329  |  Manufacturer Part #M329

Color/Finish:
Antique Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Somerset Door Hardware; Swirl Cut Knob
  • Antique Pewter; W: 1-3/16" Projection: 1-1/8"
  • Brass; 1" M4 Solid Screw

Specifications

Base Diameter: 9/16 in

Collection: Somerset

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 1-1/8 in

Length: 1-1/4 in

Material: Brass

Style: Traditional

Type: Swirl Cut Knob

Width: 1-1/4 in