Top Knobs

Somerset 1-1/4 in. Cabinet Knob in Polished Chrome

Part #TM350  |  Manufacturer Part #M350

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1 in

Collection: Somerset

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1 in

Length: 1-1/4 in

Material: Brass

Style: Traditional

Type: Ray Knob

Width: 1-1/4 in