1-7/16 in. Brass Cabinet Pull in Polished Chrome

You last purchased this on
 
Top Knobs

Somerset 1-7/16 in. Brass Cabinet Pull in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Somerset 1-7/16 in. Brass Cabinet Pull in Polished Chrome

  • Fast #
  • Part #TM359
  • Item #4917560
  • Manufacturer Part #M359
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Somerset
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15/16 in
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Length:
4-5/8 in
Material:
Brass
Shape:
Cup
Style:
Traditional
Width:
1-7/16 in