1-1/4 in. Egg Knob in Polished Chrome

You last purchased this on
 
Top Knobs

Somerset II 1-1/4 in. Egg Knob in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Somerset II 1-1/4 in. Egg Knob in Polished Chrome

  • Fast #
  • Part #TM369
  • Item #4917574
  • Manufacturer Part #M369
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Somerset II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Base:
9/16 in
Handle Type:
Knob
Length:
1-1/4 in
Material:
Brass
Style:
Traditional
Width:
3/4 in