1-1/4 in. Hollow Round Knob in Brushed Satin Nickel
Somerset II 1-1/4 in. Hollow Round Knob in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Somerset II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Handle Type:
- Knob
- Length:
- 1-1/4 in
- Material:
- Brass
- Product Type:
- Hollow Round Knob
- Style:
- Traditional