1-1/4 in. Mushroom Knob in Pewter Antique
Somerset 1-1/4 in. Mushroom Knob in Pewter Antique
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter Antique
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Product Type:
- Mushroom Knob
- Style:
- Traditional
- Width:
- 1-1/4 in