Top Knobs

Transcend 1-1/8 in. Podium Knob in Umbrio

Part #TTK671UM  |  Manufacturer Part #TK671UM

Color/Finish:
Umbrio

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Transcend

Color Finish: Umbrio

Depth: 1-3/16 in

Handle Type: Knob

Material: Zinc Alloy

Width: 1-1/8 in