13 in. Pull in Honey Bronze

You last purchased this on
 
Top Knobs

Transcend Ascendra 13 in. Pull in Honey Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Transcend Ascendra 13 in. Pull in Honey Bronze

  • Fast #
  • Part #TTK709HB
  • Item #7612371
  • Manufacturer Part #TK709HB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Bronze Tones Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Transcend Ascendra
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-7/8 in
Diameter - Base:
1-1/16 in
Hardware Type:
Pull
Length:
13 in
Material:
Zinc Alloy
Style:
Contemporary
Width:
5/8 in