Top Knobs

Transcend 5-9/16 in. Pull in Polished Chrome

Part #TTK723PC  |  Manufacturer Part #TK723PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 5/8 in

Collection: Transcend

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Length: 5-9/16 in

Material: Zinc Alloy

Style: Contemporary

Width: 1/2 in