6-5/16 x 3/8 in. Ascendra Pull in Sable

You last purchased this on
 
Top Knobs

Transcend Ascendra 6-5/16 x 3/8 in. Ascendra Pull in Sable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Transcend Ascendra 6-5/16 x 3/8 in. Ascendra Pull in Sable

  • Fast #
  • Part #TTK705SAB
  • Item #7027605
  • Manufacturer Part #TK705SAB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sable Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Transcend Ascendra
Color Finish Category:
Browns
Color Finish Name:
Sable
Depth:
1-3/16 in
Diameter - Base:
11/16 in
Hardware Type:
Pull
Length:
7 in
Material:
Zinc Alloy
Style:
Modern
Width:
3/8 in