3/8 in. Zinc Alloy Cabinet Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Transcend 3/8 in. Zinc Alloy Cabinet Pull in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Transcend 3/8 in. Zinc Alloy Cabinet Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK705BSN
  • Item #7027269
  • Manufacturer Part #TK705BSN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Transcend
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/16 in
Diameter - Base:
11/16 in
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Length:
7 in
Material:
Zinc Alloy
Style:
Transitional
Width:
3/8 in