9-11/16 in. Square Pull in Polished Chrome

You last purchased this on
 
Top Knobs

Transcend Ascendra 9-11/16 in. Square Pull in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Transcend Ascendra 9-11/16 in. Square Pull in Polished Chrome

  • Fast #
  • Part #TTK706PC
  • Item #7027528
  • Manufacturer Part #TK706PC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Transcend Ascendra
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/16 in
Diameter - Base:
11/16 in
Hardware Type:
Drawer Pull
Length:
9-11/16 in
Material:
Zinc Alloy
Style:
Modern
Width:
3/8 in