Trevi 1-1/4 in. Square Knob in Antique Pewter

Part #TTK174PTA  |  Item #4917356  |  Manufacturer Part #TK174PTA

$ 11.07 EACH

Color/Finish:
Antique Pewter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1/2 in

Collection: Trevi

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 1-1/8 in

Hardware Type: Knob

Length: 1-1/4 in

Material: Zinc Alloy

Product Type: Knob

Style: Traditional