Top Knobs Tuscany 5-3/4 in. Small D-Pull in Oil Rubbed Bronze

TM1335

Manufacturer Part #: M1335

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Base Diameter
11/16 in
Collection
Tuscany
Depth
1-1/2 in
Handle Type
Pull
Style
Traditional
Width
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday