0 items

Top Knobs Tuscany 5/8 in. Small Cabinet Knob in Antique Pewter

TM148

Color Finish

(Pricing is for Antique Pewter)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Backed by a lifetime warranty for the original purchaser
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Tuscany
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Length
2-5/8 in
Material
Zinc Alloy
Style
Traditional
Width
5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday