Zinc Hinge Pin Stop in Satin Nickel

Part #TM1163  |  Item #4917193  |  Manufacturer Part #M1163

$ 6.80 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-9/16 in

Height: 1-7/8 in

Material: Zinc

UL Listed: No

Width: 5/8 in