Top Takeoff with 1/2 in. Lip

SHMTTOCR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
4 in
Duct Shape
Round
Gauge
30
Material
Galvanized Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday