Topaz 59-3/4 x 36 in. Drop-In Bathtub with End Drain in White

Part #M101055000001000  |  Manufacturer Part #101055-000-001-000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Charming, traditional and functional bathtub
  • Relaxing armrests with ergonomic backrest
  • Includes two 6 in. grab bars 14 and textured bottom
  • White cushion included with whirlpool and combined systems
  • Undermount, Drop-in or alcove installation with end drain

Documents

Specifications

Bathtub Shape: Rectangle

Capacity: 53 gal

Collection: Topaz

Color Finish: White

Color Finish Category: Whites

Depth: 36 in

Drain Location: End

Height: 21 in

Installation Type: Alcove

Material: Acrylic

Overall Length: 59-3/4 in

Overall Width: 36 in

Size: 59-3/4 in x 36 in

Type: M101055000001000