71-3/4 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Topaz 71-3/4 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 66 gal
- Collection:
- Topaz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36 in
- Drain Location:
- End
- Height:
- 21 in
- Installation Type:
- Alcove
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 71-3/4 in
- Overall Width:
- 36 in
- Size:
- 71-3/4 in x 36 in