3/4 x 3/4 in. Plastic Straight Liquid Tight Connector
3/4 x 3/4 in. Plastic Straight Liquid Tight Connector
Frequently Purchased Together
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Rubber
- Material Type:
- Nylon
- UL Listed:
- Yes