1-1/2 x 3/4 in. 316 Stainless Steel PL Short Eccentric Reducer
1-1/2 x 3/4 in. 316 Stainless Steel PL Short Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- OD Tube
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Fitting Type:
- Clamp
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No