2 in. Clamp x MPT 304 Stainless Steel Adapter
Gothic 2 in. Clamp x MPT 304 Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Gothic
- End Connection 1:
- Butt Weld
- End Connection 2:
- Clamp
- End Connections:
- Butt Weld x Clamp
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ferrule, Long, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bars:
- 1