1 x 0.065 in. 304L 20 ft. Stainless Steel Tubing in Polished Chrome
1 x 0.065 in. 304L 20 ft. Stainless Steel Tubing in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Solid end cap
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel
- Material Type:
- 316L