1/2 in. Clamp x FPT 316L Stainless Steel Adapter
1/2 in. Clamp x FPT 316L Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ferrule
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Weight:
- 0.32 lb