2 in. 304 Stainless Steel Clamp Silicone Butterfly Valve

You last purchased this on
 
Topline Process Equipment

2 in. 304 Stainless Steel Clamp Silicone Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

2 in. 304 Stainless Steel Clamp Silicone Butterfly Valve

  • Fast #
  • Part #T13MHHM4J
  • Item #107392
  • Manufacturer Part #329915
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Heavy duty and durable
  • Requires Certification

Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
1-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L