1 in. 304 Polished Stainless Steel 90 Degree Weld Elbow
1 in. 304 Polished Stainless Steel 90 Degree Weld Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-249, ASTM A-269, ASTM A-270, ASTM A-450, ASTM A-778
- Application:
- Sanitary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Fitting Type:
- Tube
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 316L
- PipeTubing Size:
- 1-1/2 in
- UL Listed:
- No
- Wall Thickness:
- 0.065 in