Topline Process Equipment 1 in. Butt Weld Stainless Steel Ferrule

TTL14AM76G

Manufacturer Part #: 407510S

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    TTL14AM76G

    Manufacturer Part #: 407510S

  • 1-1/2 in

    TTL14AM76J

    Manufacturer Part #: 387515

  • 2 in

    TTL14AM76K

    Manufacturer Part #: 407520S

  • 2-1/2 in

    TTL14AM76L

    Manufacturer Part #: 407525S

  • 3 in

    TTL14AM76M

    Manufacturer Part #: 407530S

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 2
1 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday