1/4 in. MPT x FPT 316 Stainless Steel 6,000 psi Relief Valve (Body Only)
1/4 in. MPT x FPT 316 Stainless Steel 6,000 psi Relief Valve (Body Only)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Heavy duty and durable
Specifications
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304L